Beli mesin potong rumput dorong tasco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Tasco Lawn Moweratribut:
- Cutting width (inch): 20
- Engine (Hp): 6.5
- Tasco Lawn MowerDeskripsi:Mesin Pemotong Rumput Dorongatribut:
- Engine: 4.0 HP
- Cutting Width: 18 Inch
- Handle: Adjustable black armor weather resistant handle
- Body: Fully baffled for smooth grass flow, rear discharge
- Wheels: 8 inch wheel with hubcaps
- Height: 5 Position height Adjuster
- Features: Self Propelled
- Color: Red-Black
- Honda Power Product Lawn MowerDeskripsi:Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safetyatribut:
- Engine Model: GXV160
- Type Engine: 4-stroke,over head valve forced air-cooled
- Engine Oil Capacity (L): 0.65
- Fuel Tank Capacity (L): 1.5
- Grass Bag Capacity (L): 60
- Dimensions (mm): 1560x505x1025
- Weight (kg): 41.0
- Displacement (cm³): 163.0
- Engine Net Power: 2.7 kW (3.6 HP) at 3,000 rpm
- PRO-QUIP Gasoline Lawn Moweratribut:
- Machine Type: 4 Tak
- Idle Speed (rpm): 2800
- Drive Type: Hand-push
- Cutting Height (mm): 25-75
- Fuel Tank (L): 1.2
- Wheels (inch): 7 & 10 Rubber Wheel
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- Loncin Lawn MowerDeskripsi:Mesin Potong Rumput Dorong/Lawn Mower Loncin Komodo dengan body cover material aluminium alloy sehingga lebih awet dan tahan lama, didukung oleh Mesin LC1P65FA 159 cc, Loncin Komodo juga dilengkapi dengan dek 480 mm (19″) dan 4 bilah pisau belakang untuk pemotongan yang superior.atribut:
- Engine Power (hp): 5.5
- Multipurpose Machine Type: LC1P65FA
- Bag Capacity (L): 65
- Cutting Width (mm): 480
- Cutting Height (mm): 20-80
- Start Machine: Recoil
- Dimensions (LxWxH)(mm): 1510x530x980
- Fuel Tank Capacity (L): 1
- Oil Capacity (L): 0.55
- Speed (rpm): 3600
- NIPPON PAINT Bee Brand 1000-HammertoneDeskripsi:Bee Brand Hammertone adalah cat lapisan finish memberikan efek hammertone yang indah serta menimbulkan kesan 3-dimensi. Mempunyai perlindungan anti-korosi dan cepat kering. Digunakan untuk peralatan kantor dan alat-alat seperti lemari, tempat surat, kotak saklar listrik, dll.SpesifikasiJenis Cat : Cat hammertone finish.Tekstur : Gloss dengan efek hammertone.Warna : Silver dan berbagai warna lainnya.Specific Gravity (25°C) : 0.97 (silver).Daya Sebar Teoritis : 9.0 – 11.0 m².atribut:
- Size (L): 1
- Theoretical Spread (m²): 9.0 - 11.0
- Vertex Precision Drill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
- TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
Daftar Harga mesin potong rumput dorong tasco Terbaru March 2026
| Tasco Lawn Mower | Rp3.599.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| KRISBOW Mesin Potong Rumput Dorong | Rp1.199.900 |
| Tasco Lawn Mower | Rp5.099.900 |
| Tasco Lawn Mower | Rp6.099.900 |
| Honda Power Product Lawn Mower | Rp17.999.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.899.900 |
| PRO-QUIP Gasoline Lawn Mower | Rp3.999.900 |
| Wipro Mesin Potong Rumput | Rp1.699.900 |
| KRISBOW Mesin Pemotong Rumput Tanpa Kabel | Rp1.499.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)































































































































































/NIPPON%20PAINT%20Bee%20Brand%201000-Hammertone/5wP102927212-1.jpg)

/ffP110056555-1.jpg)

/lyP102267790-3.jpg)